Categories
Contactors
Counters
Control Relays
Disconnect Switches
Human Machine Interface
Industrial Accessories
I/O Modules
Manual Motor Controllers
Manual Motor Protectors
Overload Relays
Photocells
Programmable Logic Controllers
Sensors
Soft Starters
Starters
Process Controllers
Timers
Process Control
Flow Control
Solenoids
Valves
Inductive Proximity
Photoelectric Sensors
-
53655-83Deltrol Controls Solenoids, D-90 SeriesItem Number53655-83MFG Item Number53655-83SeriesD-90Product DescriptionSOLENOID, 24VDC, INTERMITTENT DUTY,Specifications
Specifications Style D-Frame Coil Voltage 24 VDC Coil Power 16 W Max Stroke Length 0.5 " Maximum Force 79 oz Operation Pull Availability -
53654-83Deltrol Controls Solenoids, D-90 SeriesItem Number53654-83MFG Item Number53654-83SeriesD-90Product DescriptionSOLENOID, 24VDC, CONTINUOUS DUTY,Specifications
Specifications Style D-Frame Coil Voltage 24 VDC Coil Power 16 W Max Stroke Length 0.5 " Maximum Force 79 oz Operation Pull AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
53654-81Deltrol Controls Solenoids, D-90 SeriesItem Number53654-81MFG Item Number53654-81SeriesD-90Product DescriptionSOLENOID, 12VDC, CONTINUOUS DUTY,Specifications
Specifications Style D-Frame Coil Voltage 12 VDC Coil Power 19 W Max Stroke Length 0.25 " Maximum Force 126.5 oz Operation Pull AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Coil Voltage
Product Series
Coil Power
Max Stroke Length
Maximum Force
Duty Cycle
In Stock